Motion
28764
Face Shield Windows, Visor & Screen - PETG Material, Clear Color, 8.0000 x 15.5000 in Window
Mi Item #11598170
MFR #28764
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Windows, Visor & Screen - PETG Material, Clear Color, 8.0000 x 15.5000 in Window
Mi Item #11598170
MFR #28764

Mfr description
28764 F10 PETG FACE SHIELD VISR CLR AF8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Window Dimensions
    8.0000 x 15.5000 in
  • Window Height
    8.0000 in
  • Window Length
    15.5000 in
  • Window Thickness
    0.0350 in
  • Window Width
    15.5000 in

Details

  • Additional Details
    Molded: No | Warranty (years): 1 Year Limited Commercial Warranty | Window Shape: N
  • Approval Listing Regulations
    ANSI Z87.1
  • Certification
    ANSI Z87.1
  • Comp
    Window
  • Country of Origin
    United States
  • Product Line
    F-10
  • Window Coating
    Anti-Fog
  • Window Color
    Clear
  • Window Material
    PETG
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)