Motion
29106
Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 9.0000 x 15.5000 in Window
Mi Item #11598173
MFR #29106
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 9.0000 x 15.5000 in Window
Mi Item #11598173
MFR #29106

Mfr description
29106 F20 PC FACE SHIELD VISOR CLR 9"X15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.74/each

Specifications

Dimensions

  • Window Dimensions
    9.0000 x 15.5000 in
  • Window Height
    9.0000 in
  • Window Length
    15.5000 in
  • Window Thickness
    0.0400 in
  • Window Width
    15.5000 in

Details

  • Additional Details
    Molded: No | Protection: Cutting | Grinding | Splash | Liquid Splash | Dust | Flying Debris | UV-A | UV-B | UV-C | Face Shield System Style: Single Crown | Coating: Uncoated | Window Shape: D
  • Approval Listing Regulations
    ANSI Z87.1, CAN/CSA Z94.3
  • Certification
    ANSI Z87.1, CAN/CSA Z94.3
  • Comp
    Window
  • Country of Origin
    United States
  • Product Line
    F20
  • Window Coating
    Uncoated
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)