Motion
222AK00261B
Hydraulic Axial Piston Pump - 220, 1.710 in³/r, 28 cc/rev Displacement, Right Hand Input Rotation
Mi Item #11611784
MFR #222AK00261B
Price$2,490.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 220, 1.710 in³/r, 28 cc/rev Displacement, Right Hand Input Rotation
Mi Item #11611784
MFR #222AK00261B

Mfr description
222AK00261B PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,490.06/each

Specifications

Dimensions

  • Drain Port Size
    0.875-14
  • Overall Height
    9.0200 in, 229.11 mm
  • Overall Length
    9.6900 in, 246.13 mm
  • Overall Width
    6.8500 in, 173.99 mm
  • Port Thread Size
    1.625 , 1.0625 , 0.875

Details

  • Application
    Mobile Equipment
  • Connection Gender
    Female
  • Control Type
    Pressure and Flow Compensated
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    28 cc/rev, 1.710 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Top
  • Flow Compensator Range
    180 to 220 psi, 12.41 to 15.17 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    13T 16/32 DP Spline Shaft
  • Maximum Operating Pressure
    1900 psi, 131.0 bar
  • Mounting Type
    SAE B 2 Bolt Flange
  • Port Location
    Rear
  • Port Type
    SAE Straight Thread
  • Pressure Compensator Range
    1800 to 1900 psi, 124.10 to 131 bar
  • Pump Application
    Mobile Equipment
  • Series
    220
  • Shaft Type
    13T 16/32 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)