Motion
4325X04X04
Male FFOR Blkhd to Male FFOR Str Union
MI ITEM #11612511
MFR #4325X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR Blkhd to Male FFOR Str Union
MI ITEM #11612511
MFR #4325X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4325X04X04 ORFS BULKHEAD UNION

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Thread
    9/16-18
  • End 2 Style
    ORFS
  • End 2 Thread
    9/16-18
  • Manufacturer Catalog
  • Length
    1.89 in / 48.006 mm
  • Weight
    0.126 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.813 in / 20.6502 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text