Motion
4325X06X06
Male FFOR Blkhd to Male FFOR Str Union
MI ITEM #11612512
MFR #4325X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male FFOR Blkhd to Male FFOR Str Union
MI ITEM #11612512
MFR #4325X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1 in / 25.4 mm
  • Length
    2.087 in / 53.0098 mm
  • Weight
    0.2 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    11/16-16
  • End 1 Type
    Male
  • End 2 Style
    ORFS
  • End 2 Thread
    11/16-16
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.

Overview

Mfr description
4325X06X06 ORFS BULKHEAD UNION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought