Motion
CDBQ2L80-50DCM-RN

SMC CORP OF AMERICA
CDBQ2L80-50DCM-RN

CDBQ2L80-50DCM-RN
MI ITEM #11612870
MFR #CDBQ2L80-50DCM-RN
Price$290.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2L80-50DCM-RN

CDBQ2L80-50DCM-RN
MI ITEM #11612870
MFR #CDBQ2L80-50DCM-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$290.20/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Front
  • Locking Position
    End of Stroke
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Options Included
    End Lock, Magnetic Piston, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Type
    Compact

Overview

Mfr description
CDBQ2L80-50DCM-RN CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought