Motion
CIR-3.00E-SS-R

PCI
CIR-3.00E-SS-R

Channel & I-Beam Roller - 1.6250 in Roller Width, 2.9375 in Flange Dia., 0.6200 in Flange Thickness
MI ITEM #11613104
MFR #CIR-3.00E-SS-R
List Price$1,032.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-3.00E-SS-R

Channel & I-Beam Roller - 1.6250 in Roller Width, 2.9375 in Flange Dia., 0.6200 in Flange Thickness
MI ITEM #11613104
MFR #CIR-3.00E-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,032.04/each for your price

Overview

Mfr description
CIR-3.00E-SS-R CIR-3.00E-SS-R (EXTRA CAP
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 95° taper to be used with standard I-Beam or C-Channel structural steel as track material

Specifications

  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Thread Size
  • Seal Type
    Fluorocarbon Lip
  • Max Rpm
    12000 rpm
  • Thread Length
    1.1300 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    2940 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Lubrication Type
    Regreasable
  • Series
    CIR-SS-R
  • UPC_NO
    841946132925
  • Weight
    2.4 lbs
  • Outside Diameter
    2.5620 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text