Motion
CTRY-2.25-SS

PCI
CTRY-2.25-SS

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613109
MFR #CTRY-2.25-SS
List Price$915.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.25-SS

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613109
MFR #CTRY-2.25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$915.53/each for your price

Overview

Mfr description
CTRY-2.25-SS CTRY-2.25-SS (YOKE - CROWN

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    2.2500 in
  • Radial Dynamic Load Capacity
    2940 lbf
  • Roller Material
    Stainless Steel
  • Max Rpm
    11000 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SS
  • UPC_NO
    841946132802
  • Weight
    1.1 lbs
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text