Motion
CTRY-2.75-HT

PCI
CTRY-2.75-HT

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613111
MFR #CTRY-2.75-HT
List Price$377.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.75-HT

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613111
MFR #CTRY-2.75-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.49/each for your price

Overview

Mfr description
CTRY-2.75-HT CTRY-2.75-HT (YOKE - CROWNE

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Max Operating Temperature
    350 °F
  • Outside Diameter
    2.7500 in
  • Radial Dynamic Load Capacity
    4270 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    8500 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-HT
  • UPC_NO
    841946130389
  • Weight
    1.97 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text