Motion
CTRY-4.50

PCI
CTRY-4.50

Crowned Yoke Roller - 4.5000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613114
MFR #CTRY-4.50
List Price$889.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-4.50

Crowned Yoke Roller - 4.5000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613114
MFR #CTRY-4.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.61/each for your price

Overview

Mfr description
CTRY-4.50 CTRY-4.50 (YOKE - CROWNED TRAC

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    4.5000 in
  • Radial Dynamic Load Capacity
    17940 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    2490 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Dual Rubber Lip
  • Series
    CTRY
  • UPC_NO
    841946101440
  • Weight
    6.91 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text