Motion
CXR-8.00-SS-R

PCI
CXR-8.00-SS-R

Crowned XR Roller - CXR-SS-R Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #11613126
MFR #CXR-8.00-SS-R
Price$22,978.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-8.00-SS-R

Crowned XR Roller - CXR-SS-R Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #11613126
MFR #CXR-8.00-SS-R

Mfr description
CXR-8.00-SS-R CXR-8.00-SS-R (CROWNED - X
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,978.70/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Outside Diameter
    8.0000 in
  • Roller Diameter  
    8.0000 in
  • Roller Width  
    4.2500 in
  • Stud Diameter  
    3.2500 in
  • Thread Length
    4.2500 in
  • Thread Size
    3-1/4-4
  • Weight
    74.11 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Rpm
    850 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    89040 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Series
    CXR-SS-R
  • UPC_NO
    841946124395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)