Motion
FTR-1.75-SS-R

PCI
FTR-1.75-SS-R

Flanged Track Roller - 1.1300 in Roller Width, 2.4375 in Flange Dia., 0.3400 in Flange Thickness
MI ITEM #11613136
MFR #FTR-1.75-SS-R
List Price$565.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.75-SS-R

Flanged Track Roller - 1.1300 in Roller Width, 2.4375 in Flange Dia., 0.3400 in Flange Thickness
MI ITEM #11613136
MFR #FTR-1.75-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$565.74/each for your price

Overview

Mfr description
FTR-1.75-SS-R FTR-1.75-SS-R (FLANGED TRA
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Thread Size
  • Seal Type
    Fluorocarbon Lip
  • Max Rpm
    15000 rpm
  • Thread Length
    0.8750 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    2090 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Lubrication Type
    Regreasable
  • Series
    FTR-SS-R
  • UPC_NO
    841946132000
  • Weight
    0.97 lbs
  • Outside Diameter
    1.7500 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text