Motion
FTRE-1.50-2-HT

PCI
FTRE-1.50-2-HT

Flanged Track Roller - 1.5000 in Roller Dia., 1.0000 in Roller Width, 1.5000 in Flange Dia., Single Flanged, Sealed
MI ITEM #11613150
MFR #FTRE-1.50-2-HT
Price$275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.50-2-HT

Flanged Track Roller - 1.5000 in Roller Dia., 1.0000 in Roller Width, 1.5000 in Flange Dia., Single Flanged, Sealed
MI ITEM #11613150
MFR #FTRE-1.50-2-HT

Mfr description
FTRE-1.50-2-HT FTRE-1.50-2-HT (ECCENTRIC
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.10/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Hex Size
    0.2500 in
  • Outside Diameter
    1.5000 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.7500 in
  • Thread Size  
    1/2-20
  • Weight
    0.59 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    350 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    1050.000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRE-HT
  • Stud Type
    Eccentric
  • UPC_NO
    841946124401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)