Motion
FTRY-2.75-SS-R

PCI
FTRY-2.75-SS-R

Flanged Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.4375 in Flange OD, Sealed
MI ITEM #11613163
MFR #FTRY-2.75-SS-R
List Price$1,112.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.75-SS-R

Flanged Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.4375 in Flange OD, Sealed
MI ITEM #11613163
MFR #FTRY-2.75-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,112.50/each for your price

Overview

Mfr description
FTRY-2.75-SS-R FTRY-2.75-SS-R (YOKE - FL

Specifications

  • Roller Diameter
    2.7500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.5000 in
  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.4375 in
  • Flange Thickness
    0.5000 in
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    4270 lbf
  • Max Rpm
    8500 rpm
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Regreasable
  • Series
    FTRY-SS-R
  • UPC_NO
    841946132994
  • Weight
    2.37 lbs
  • Material
    Stainless Steel
  • Outside Diameter
    2.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text