Motion
FTRY-6.00-SS-R

PCI
FTRY-6.00-SS-R

Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
MI ITEM #11613167
MFR #FTRY-6.00-SS-R
List Price$5,297.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-6.00-SS-R

Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
MI ITEM #11613167
MFR #FTRY-6.00-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,297.77/each for your price

Overview

Mfr description
FTRY-6.00-SS-R FTRY-6.00-SS-R YOKE - FLA

Specifications

  • Roller Diameter
    6.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    3.2500 in
  • Bore Diameter
    2.2500 in
  • Flange Diameter
    6.9375 in
  • Flange Thickness
    0.7200 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Max Operating Temperature
    350 °F
  • Radial Dynamic Load Capacity
    37990 lbf
  • Max Rpm
    1250 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    FTRY-SS-R
  • UPC_NO
    841946134189
  • Weight
    21.49 lbs
  • Material
    Stainless Steel
  • Outside Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text