Motion
MFTR-40

PCI
MFTR-40

Flanged Track Roller - 40 mm Roller Dia., 30 mm Roller Width, 54 mm Flange Dia., 0.4250 in Flange Thickness, Flanged, Sealed
Mi Item #11613170
MFR #MFTR-40
Price$135.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-40

Flanged Track Roller - 40 mm Roller Dia., 30 mm Roller Width, 54 mm Flange Dia., 0.4250 in Flange Thickness, Flanged, Sealed
Mi Item #11613170
MFR #MFTR-40

Mfr description
MFTR-40 MFTR-40 (METRIC - FLANGED TRACK
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.55/each

Specifications

Dimensions

  • Flange Diameter  
    54 mm
  • Flange Thickness  
    0.4250 in
  • Hex Size
    0.2362 in
  • Outside Diameter
    1.5750 in
  • Overall Width
    30 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    30 mm
  • Stud Diameter  
    14 mm
  • Stud Length  
    40 mm
  • Thread Length
    1.0240 in
  • Thread Size  
    M14 X 2
  • Weight
    0.726 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2652 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946125019
  • Max Rpm
    15000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2652 lbf
  • Radial Static Load Capacity
    1396 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTR
  • Static Load Capacity
    1396 lbf
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946125019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)