Motion
PTR-10.00-8-R

PCI
PTR-10.00-8-R

Plain Track Roller - PTR-R Series, 10.0000 in Roller Dia, 4.8700 in Roller Width, 4.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11613268
MFR #PTR-10.00-8-R
Price$8,029.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-10.00-8-R

Plain Track Roller - PTR-R Series, 10.0000 in Roller Dia, 4.8700 in Roller Width, 4.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11613268
MFR #PTR-10.00-8-R

Mfr description
PTR-10.00-8-R PTR-10.00-8-R (PLAIN TRACK
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,029.48/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Outside Diameter
    10.0000 in
  • Roller Diameter  
    10.0000 in
  • Roller Width  
    4.8700 in
  • Stud Diameter  
    4.2500 in
  • Thread Length
    4.0000 in
  • Thread Size
    3-1/2-4
  • Weight
    128.78 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Rpm
    1250 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    87060 lbf
  • Radial Static Load Capacity
    160200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTR-R
  • Stud Type
    Standard
  • UPC_NO
    841946134417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)