Motion
PTRE-1.125-HT-R

PCI
PTRE-1.125-HT-R

Plain Track Roller - PTRE-HT-R Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11613277
MFR #PTRE-1.125-HT-R
List Price$236.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-1.125-HT-R

Plain Track Roller - PTRE-HT-R Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11613277
MFR #PTRE-1.125-HT-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.35/each for your price

Overview

Mfr description
PTRE-1.125-HT-R PTRE-1.125-HT-R (ECCENTR
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Outside Diameter
    1.1250 in
  • Thread Length
    0.5200 in
  • Thread Size
    7/16-20
  • Operating Temperature Range
    350 °F
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    270.000 lbf
  • Max Rpm
    24000 rpm
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Regreasable
  • Series
    PTRE-HT-R
  • UPC_NO
    841946127624
  • Weight
    0.22 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text