Motion
PTRY-2.00-SS-R

PCI
PTRY-2.00-SS-R

Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613288
MFR #PTRY-2.00-SS-R
Your Price$488.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-2.00-SS-R

Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613288
MFR #PTRY-2.00-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$488.17/each(List $561.40)

Overview

Mfr description
PTRY-2.00-SS-R PTRY-2.00-SS-R (YOKE - PL

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    2.0000 in
  • Radial Dynamic Load Capacity
    2940 lbf
  • Roller Material
    Stainless Steel
  • Max Rpm
    11000 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Fluorocarbon Lip
  • Series
    PTRY-SS-R
  • UPC_NO
    841946131980
  • Weight
    0.82 lbs
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text