Motion
PTRY-3.00A-HT

PCI
PTRY-3.00A-HT

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613295
MFR #PTRY-3.00A-HT
List Price$383.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.00A-HT

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613295
MFR #PTRY-3.00A-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.38/each for your price

Overview

Mfr description
PTRY-3.00A-HT PTRY-3.00A-HT (YOKE - PLAI

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    350 °F
  • Outside Diameter
    3.0000 in
  • Radial Dynamic Load Capacity
    5030 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    7000 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Fluorocarbon Lip
  • Series
    PTRY-HT
  • UPC_NO
    841946130501
  • Weight
    2.47 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text