Motion
PTRY-4.00-SS-R

PCI
PTRY-4.00-SS-R

Flat Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613297
MFR #PTRY-4.00-SS-R
Price$1,528.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-4.00-SS-R

Flat Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613297
MFR #PTRY-4.00-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,528.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    4.0000 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Weight
    6.77 lbs

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2140 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    18670 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal Type
    Dual Rubber Lip
  • Series
    PTRY-SS-R
  • UPC_NO
    841946133380

Overview

Mfr description
PTRY-4.00-SS-R PTRY-4.00-SS-R (YOKE - PL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought