Motion
PTRY-5.00-SS-R

PCI
PTRY-5.00-SS-R

Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613298
MFR #PTRY-5.00-SS-R
List Price$3,094.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-5.00-SS-R

Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613298
MFR #PTRY-5.00-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,094.17/each for your price

Overview

Mfr description
PTRY-5.00-SS-R PTRY-5.00-SS-R (YOKE - PL

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    5.0000 in
  • Radial Dynamic Load Capacity
    38060 lbf
  • Roller Material
    Stainless Steel
  • Max Rpm
    1550 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Dual Rubber Lip
  • Series
    PTRY-SS-R
  • UPC_NO
    841946133922
  • Weight
    12.55 lbs
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text