Motion
PXR-8.00-SS-R

PCI
PXR-8.00-SS-R

Plain XR Roller - PXR-SS-R Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Stainless Steel Material
MI ITEM #11613305
MFR #PXR-8.00-SS-R
List Price$19,893.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-8.00-SS-R

Plain XR Roller - PXR-SS-R Series, 8.0000 in Roller Dia, 4.2500 in Roller Width, 3.2500 in Stud Dia, Stainless Steel Material
MI ITEM #11613305
MFR #PXR-8.00-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,893.29/each for your price

Overview

Mfr description
PXR-8.00-SS-R PXR-8.00-SS-R (PLAIN - XR
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Outside Diameter
    8.0000 in
  • Hex Size
    0.6250 in
  • Thread Length
    4.2500 in
  • Thread Size
    3-1/4-4
  • Radial Dynamic Load Capacity
    89040 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Max Rpm
    850 rpm
  • Lubrication Type
    Regreasable
  • Series
    PXR-SS-R
  • UPC_NO
    841946124609
  • Weight
    74.11 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text