Motion
UTR-3.50E-SS

PCI
UTR-3.50E-SS

U-Grooved Track Roller - 1.6500 in Roller Width, Sealed
Mi Item #11613311
MFR #UTR-3.50E-SS
Price$930.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-3.50E-SS

U-Grooved Track Roller - 1.6500 in Roller Width, Sealed
Mi Item #11613311
MFR #UTR-3.50E-SS

Mfr description
UTR-3.50E-SS U-GROOVED TRACK ROLLER - EX
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.27/each

Specifications

Dimensions

  • Groove Diameter
    1.0000 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    3.5000 in
  • Roller Width  
    1.6500 in
  • Thread Length
    1.1300 in
  • Thread Size  
    3/4-16
  • Weight
    4.05 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    3750 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    15040 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Dual Rubber Lip
  • Series
    UTR-SS
  • UPC_NO
    841946107947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)