Motion
UTR-4.50A-SS

PCI
UTR-4.50A-SS

U-Grooved Track Roller - 1.9400 in Roller Width, Sealed
Mi Item #11613312
MFR #UTR-4.50A-SS
Price$1,443.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-4.50A-SS

U-Grooved Track Roller - 1.9400 in Roller Width, Sealed
Mi Item #11613312
MFR #UTR-4.50A-SS

Mfr description
UTR-4.50A-SS UTR-4.50A-SS U-GROOVED TRAC
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,443.06/each

Specifications

Dimensions

  • Groove Diameter
    1.0000 in
  • Hex Size
    0.5000 in
  • Outside Diameter
    4.5000 in
  • Roller Width  
    1.9400 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    8.31 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    8000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    6010 lbf
  • Radial Static Load Capacity
    5040 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Rubber Lip
  • Series
    UTR-SS
  • UPC_NO
    841946107985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)