Motion
VTR-1.50-SS-R

PCI
VTR-1.50-SS-R

V-Grooved Track Roller - 0.7500 in Roller Width
Mi Item #11613319
MFR #VTR-1.50-SS-R
Price$383.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-1.50-SS-R

V-Grooved Track Roller - 0.7500 in Roller Width
Mi Item #11613319
MFR #VTR-1.50-SS-R

Mfr description
VTR-1.50-SS-R VTR-1.50-SS-R (V-GROOVE TR
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.39/each

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Roller Width  
    0.7500 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.33 lbs

Details

  • Lubrication Type
    Regreasable
  • Max Rpm
    24000 rpm
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    270 lbf
  • Roller Material
    Stainless Steel
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTR-SS-R
  • Stud Material
    Stainless Steel
  • UPC_NO
    841946130204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)