Motion
VTRY-3.50-9-SS-R

PCI
VTRY-3.50-9-SS-R

V-Groove Yoke Roller - 1.6250 in Width, 0.7500 in Bore Dia.
MI ITEM #11613331
MFR #VTRY-3.50-9-SS-R
List Price$1,261.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.50-9-SS-R

V-Groove Yoke Roller - 1.6250 in Width, 0.7500 in Bore Dia.
MI ITEM #11613331
MFR #VTRY-3.50-9-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,261.23/each for your price

Overview

Mfr description
VTRY-3.50-9-SS-R VTRY-3.50-9-SS-R (REGRE

Specifications

  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Seal Type
    Fluorocarbon Lip
  • Roller Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    3180 lbf
  • Max Rpm
    9500 rpm
  • Lubrication Type
    Regreasable
  • Series
    VTRY-SS-R
  • UPC_NO
    841946133144
  • Weight
    2.53 lbs
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text