Motion
VTRY-6.50-SS-R

PCI
VTRY-6.50-SS-R

V-Groove Yoke Roller - 6.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
MI ITEM #11613337
MFR #VTRY-6.50-SS-R
List Price$5,346.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-6.50-SS-R

V-Groove Yoke Roller - 6.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
MI ITEM #11613337
MFR #VTRY-6.50-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,346.82/each for your price

Overview

Mfr description
VTRY-6.50-SS-R VTRY-6.50-SS-R (YOKE - V-

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Seal Type
    Dual Rubber Lip
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    38060 lbf
  • Max Rpm
    1550 rpm
  • Lubrication Type
    Regreasable
  • Series
    VTRY-SS-R
  • UPC_NO
    841946134196
  • Weight
    20.4 lbs
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    6.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text