Motion
YSH-1.000-SS-R

PCI
YSH-1.000-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613342
MFR #YSH-1.000-SS-R
Price$497.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.000-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613342
MFR #YSH-1.000-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$497.38/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Thread Length
    1.1300 in
  • Thread Size
    1 - 14
  • Weight
    1.26 lbs

Details

  • Lubrication Type
    Regreasable
  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSH-SS-R
  • UPC_NO
    841946131812

Overview

Mfr description
YSH-1.000-SS-R YSH-1.000-SS-R (1.000 YOK
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought