Motion
YSHE-.500-SS-R

PCI
YSHE-.500-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613349
MFR #YSHE-.500-SS-R
List Price$278.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-.500-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613349
MFR #YSHE-.500-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.29/each for your price

Overview

Mfr description
YSHE-.500-SS-R YSHE-.500-SS-R (.500 YOKE
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Thread Length
    0.5600 in
  • Hex Size
    0.1560 in
  • Thread Size
    3/8 -24
  • Lubrication Type
    Regreasable
  • Series
    YSHE-SS-R
  • UPC_NO
    841946129512
  • Weight
    0.17 lbs
  • Roller Material
    0
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text