1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PCI
YSHE-.750-SS-R
Heavy Duty Yoke Shaft
MI ITEM #
11613351
MFR #
YSHE-.750-SS-R
Price
$421.54
/each
Qty
Add to Cart
Previous Page
Home
PCI YSHE-.750-SS-R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCI
YSHE-.750-SS-R
Heavy Duty Yoke Shaft
MI ITEM #
11613351
MFR #
YSHE-.750-SS-R
Mfr description
YSHE-.750-SS-R YSHE-.750-SS-R (.750 YOKE
PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$421
.54
/each
Add to Cart
Specifications
Dimensions
Hex Size
0.3130 in
Thread Length
1.0000 in
Thread Size
5/8 - 18
Weight
0.66 lbs
Details
Lubrication Type
Regreasable
Product Type
Yoke Roller Shafts
Roller Material
0
Series
YSHE-SS-R
UPC_NO
841946131218
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items