Motion
YSHE-1.250-SS-R

PCI
YSHE-1.250-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613354
MFR #YSHE-1.250-SS-R
Price$853.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-1.250-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613354
MFR #YSHE-1.250-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$853.51/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Thread Length
    1.3100 in
  • Thread Size
    1 - 14
  • Weight
    2.36 lbs

Details

  • Lubrication Type
    Regreasable
  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSHE-SS-R
  • UPC_NO
    841946124708

Overview

Mfr description
YSHE-1.250-SS-R YSHE-1.250-SS-R (1.250 Y
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought