Motion
YSHE-1.750-SS-R

PCI
YSHE-1.750-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613355
MFR #YSHE-1.750-SS-R
List Price$1,783.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-1.750-SS-R

Heavy Duty Yoke Shaft
MI ITEM #11613355
MFR #YSHE-1.750-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,783.30/each for your price

Overview

Mfr description
YSHE-1.750-SS-R 1.750 YOKE SHAFT - ECC -
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Thread Length
    1.8800 in
  • Hex Size
    0.5000 in
  • Thread Size
    1 1/2 - 12
  • Lubrication Type
    Regreasable
  • Series
    YSHE-SS-R
  • UPC_NO
    841946124715
  • Weight
    7.87 lbs
  • Roller Material
    0
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text