Motion
YSHE-2.750-SS-R

PCI
YSHE-2.750-SS-R

Heavy Duty Yoke Shaft
Mi Item #11613357
MFR #YSHE-2.750-SS-R
Price$4,552.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-2.750-SS-R

Heavy Duty Yoke Shaft
Mi Item #11613357
MFR #YSHE-2.750-SS-R

Mfr description
YSHE-2.750-SS-R YSHE-2.750-SS-R 2.750 YO
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,552.57/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Thread Length
    2.6300 in
  • Thread Size
    2 1/2 - 12
  • Weight
    21.88 lbs

Details

  • Lubrication Type
    Regreasable
  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSHE-SS-R
  • UPC_NO
    841946124739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)