Motion
FFTRY-2.25-SS

PCI
FFTRY-2.25-SS

Double Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.9375 in Flange OD, Sealed
MI ITEM #11613364
MFR #FFTRY-2.25-SS
List Price$1,067.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-2.25-SS

Double Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.9375 in Flange OD, Sealed
MI ITEM #11613364
MFR #FFTRY-2.25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.97/each for your price

Overview

Mfr description
FFTRY-2.25-SS FFTRY-2.25-SS (YOKE - DOUB

Specifications

  • Roller Diameter
    2.2500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.2500 in
  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.9375 in
  • Flange Thickness
    0.3100 in
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    2940 lbf
  • Max Rpm
    11000 rpm
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FFTRY-SS
  • UPC_NO
    841946147332
  • Weight
    1.67 lbs
  • Material
    Stainless Steel
  • Outside Diameter
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text