Motion
FFTRY-3.50-SS

PCI
FFTRY-3.50-SS

Double Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Sealed
MI ITEM #11613368
MFR #FFTRY-3.50-SS
List Price$1,588.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-3.50-SS

Double Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Sealed
MI ITEM #11613368
MFR #FFTRY-3.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,588.58/each for your price

Overview

Mfr description
FFTRY-3.50-SS FFTRY-3.50-SS (YOKE - DOUB

Specifications

  • Roller Diameter
    3.5000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    2.0000 in
  • Bore Diameter
    1.1250 in
  • Flange Diameter
    4.4375 in
  • Flange Thickness
    0.5900 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    18670 lbf
  • Max Rpm
    2140 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FFTRY-SS
  • UPC_NO
    841946147431
  • Weight
    5.79 lbs
  • Material
    Stainless Steel
  • Outside Diameter
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text