Motion
MPTR-32

PCI
MPTR-32

Plain Track Roller - MPTR Series, 32 mm Roller Dia, 0.8350 in Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #11613371
MFR #MPTR-32
List Price$122.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTR-32

Plain Track Roller - MPTR Series, 32 mm Roller Dia, 0.8350 in Roller Width, 12 mm Stud Dia, 25 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #11613371
MFR #MPTR-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.21/each for your price

Overview

Mfr description
MPTR-32 MPTR-32 (METRIC - PLAIN STYLE TR
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    1423 lbf
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Static Load Capacity
    746 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    1.2600 in
  • Hex Size
    0.1575 in
  • Thread Length
    0.5510 in
  • Thread Size
    M12 X 1.5
  • Radial Dynamic Load Capacity
    1423 lbf
  • Radial Static Load Capacity
    746 lbf
  • Max Rpm
    19000 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    MPTR
  • Manufacturer Upc Number
    841946147196
  • UPC_NO
    841946147196
  • Weight
    0.31 lbs
  • Overall Width
    22 mm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text