Motion
PTR-2.50E-SS

PCI
PTR-2.50E-SS

Plain Track Roller - PTR-SS Series, 2.5000 in Roller Dia, 1.7500 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #11613374
MFR #PTR-2.50E-SS
Price$853.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-2.50E-SS

Plain Track Roller - PTR-SS Series, 2.5000 in Roller Dia, 1.7500 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #11613374
MFR #PTR-2.50E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$853.74/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Width
    1.8100 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Weight
    2.48 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Stainlss Steel
  • Max Rpm
    2100 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    13720 lbf
  • Radial Static Load Capacity
    14800 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Series
    PTR-SS
  • Stud Material
    Stainless Steel
  • Stud Type
    Standard
  • UPC_NO
    841946147028

Overview

Mfr description
PTR-2.50E-SS PTR-2.50E-SS (PLAIN TRACK R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought