Motion
PTRY-1.75-HT

PCI
PTRY-1.75-HT

Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613378
MFR #PTRY-1.75-HT
List Price$236.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-1.75-HT

Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613378
MFR #PTRY-1.75-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.10/each for your price

Overview

Mfr description
PTRY-1.75-HT PTRY-1.75-HT (YOKE - PLAIN

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    350 °F
  • Outside Diameter
    1.7500 in
  • Radial Dynamic Load Capacity
    1450 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    14000 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Fluorocarbon Lip
  • Series
    PTRY-HT
  • UPC_NO
    841946147646
  • Weight
    0.51 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text