Motion
FFTRY-1.125-R

PCI
FFTRY-1.125-R

Double Flanged Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, 1.5000 in Flange OD, Sealed
MI ITEM #11613389
MFR #FFTRY-1.125-R
List Price$216.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-1.125-R

Double Flanged Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, 1.5000 in Flange OD, Sealed
MI ITEM #11613389
MFR #FFTRY-1.125-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.27/each for your price

Overview

Mfr description
FFTRY-1.125-R FFTRY-1.125-R - YOKE - FLA

Specifications

  • Roller Diameter
    1.1250 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    0.6250 in
  • Bore Diameter
    0.3125 in
  • Flange Diameter
    1.5000 in
  • Flange Thickness
    0.2200 in
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    640 lbf
  • Max Rpm
    20000 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    FFTRY-R
  • UPC_NO
    841946144881
  • Weight
    0.17 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text