Motion
VTRY-1.50-SS-R

PCI
VTRY-1.50-SS-R

V-Groove Yoke Roller - 1.5000 in Roller Dia., 0.6250 in Width, 0.3125 in Bore Dia., Sealed
MI ITEM #11613404
MFR #VTRY-1.50-SS-R
List Price$482.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-1.50-SS-R

V-Groove Yoke Roller - 1.5000 in Roller Dia., 0.6250 in Width, 0.3125 in Bore Dia., Sealed
MI ITEM #11613404
MFR #VTRY-1.50-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.75/each for your price

Overview

Mfr description
VTRY-1.50-SS-R VTRY-1.50-SS-R - YOKE - V

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Ball
  • Seal Type
    Fluorocarbon Lip
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    550 lbf
  • Max Rpm
    20000 rpm
  • Lubrication Type
    Regreasable
  • Series
    VTRY-SS-R
  • UPC_NO
    841946145031
  • Weight
    0.2 lbs
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text