Motion
CTRY-1.25-SS-R

PCI
CTRY-1.25-SS-R

Crowned Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613420
MFR #CTRY-1.25-SS-R
List Price$494.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.25-SS-R

Crowned Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #11613420
MFR #CTRY-1.25-SS-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.85/each for your price

Overview

Mfr description
CTRY-1.25-SS-R CTRY-1.25-SS-R - YOKE - C

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    1.2500 in
  • Radial Dynamic Load Capacity
    920 lbf
  • Roller Material
    Stainless Steel
  • Max Rpm
    19000 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-SS-R
  • UPC_NO
    841946145192
  • Weight
    0.18 lbs
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text