Motion
PTRE-6.00-CSO

PCI
PTRE-6.00-CSO

Plain Track Roller - PTRE-CSO Series, 6.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11613460
MFR #PTRE-6.00-CSO
Your Price$743.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-6.00-CSO

Plain Track Roller - PTRE-CSO Series, 6.0000 in Roller Dia, 2.9400 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11613460
MFR #PTRE-6.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$743.08/each(List $891.69)

Overview

Mfr description
PTRE-6.00-CSO PTRE-6.00-CSO (ECCENTRIC -
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Outside Diameter
    6.0000 in
  • Hex Size
    0.6250 in
  • Thread Length
    2.6250 in
  • Thread Size
    2-1/2-12
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Max Rpm
    1250 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    PTRE-CSO
  • UPC_NO
    841946147714
  • Weight
    31.06 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text