Motion
FTRE-2.50E-CSO

PCI
FTRE-2.50E-CSO

Flanged Track Roller - 2.5000 in Roller Dia., 1.7500 in Roller Width, 3.1875 in Flange Dia., Single Flanged, Sealed
MI ITEM #11613463
MFR #FTRE-2.50E-CSO
List Price$257.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-2.50E-CSO

Flanged Track Roller - 2.5000 in Roller Dia., 1.7500 in Roller Width, 3.1875 in Flange Dia., Single Flanged, Sealed
MI ITEM #11613463
MFR #FTRE-2.50E-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.11/each for your price

Overview

Mfr description
FTRE-2.50E-CSO FTRE-2.50E-CSO (ECCENTRIC
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Stud Type
    Eccentric
  • Max Rpm
    2100 rpm
  • Thread Length
    1.1450 in
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630.000 lbf
  • Hex Size
    0.5000 in
  • Series
    FTRE
  • UPC_NO
    841946147745
  • Weight
    3.06 lbs
  • Outside Diameter
    2.5000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text