Motion
PTRY-2.50E-CSO

PCI
PTRY-2.50E-CSO

Flat Yoke Roller - 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613467
MFR #PTRY-2.50E-CSO
List Price$172.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-2.50E-CSO

Flat Yoke Roller - 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11613467
MFR #PTRY-2.50E-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.85/each for your price

Overview

Mfr description
PTRY-2.50E-CSO PTRY-2.50E-CSO (EXTRA CAP

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    2.5000 in
  • Radial Dynamic Load Capacity
    10880 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    2920 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Dual Rubber Lip
  • Series
    PTRY-CSO
  • UPC_NO
    841946147783
  • Weight
    1.62 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text