Motion
CTRY-1.50-HT

PCI
CTRY-1.50-HT

Crowned Yoke Roller - 1.5000 in Roller Diameter, 11 mm Bore, 22 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #11613473
MFR #CTRY-1.50-HT
Price$250.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.50-HT

Crowned Yoke Roller - 1.5000 in Roller Diameter, 11 mm Bore, 22 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #11613473
MFR #CTRY-1.50-HT

Mfr description
CTRY-1.50-HT CTRY-1.50-HT (YOKE - CROWNE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.93/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Outside Diameter
    1.5000 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    22 mm
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    350 °F
  • Max Rpm
    14000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1450 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTRY-HT
  • UPC_NO
    841946147486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)