Motion
FFTRY-1.50-HT

PCI
FFTRY-1.50-HT

Double Flanged Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, 2.1875 in Flange OD, Sealed
MI ITEM #11613477
MFR #FFTRY-1.50-HT
List Price$332.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-1.50-HT

Double Flanged Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, 2.1875 in Flange OD, Sealed
MI ITEM #11613477
MFR #FFTRY-1.50-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.69/each for your price

Overview

Mfr description
FFTRY-1.50-HT FFTRY-1.50-HT (YOKE - DOUB

Specifications

  • Roller Diameter
    1.5000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    0.8750 in
  • Bore Diameter
    0.4375 in
  • Flange Diameter
    2.1875 in
  • Flange Thickness
    0.2200 in
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    350 °F
  • Radial Dynamic Load Capacity
    1450 lbf
  • Max Rpm
    14000 rpm
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FFTRY-HT
  • UPC_NO
    841946147219
  • Weight
    0.45 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text