Motion
53B007
COOLCUT LIQUID 20 L
MI ITEM #11613598
MFR #53B007
List Price$770.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLCUT LIQUID 20 L
MI ITEM #11613598
MFR #53B007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$770.50/each for your price

Overview

Mfr description
53B007 COOLCUT LIQUID/20 L
  • Contains extreme pressure additives (EP); Nontoxic, biodegradable; Free of solvents and chlorinated ingredients; Suitable for all ferrous and non-ferrous metals; Coolcut™ is a ready-to-use, high-performance metal cutting lubricant that stands up to pressure and heat to reduce tool wear and prevent tool breakage.

Specifications

  • Type
    Metal Cutting Lubricant
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Formula Type
    Petroleum Free
  • Container Size
    20 L / 5.2 Gal
  • Container Type
    Pail
  • Trade Name/Number
    COOLCUT™
  • Material Application
    Aluminum, Brass, Copper, Stainless Steel, Steel
  • Additional Applications
    Drilling, Milling, Reaming, Sawing, Turning, Machining operations
  • Food Grade
    No
  • Color
    Light Yellow
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980074343
  • UPC_NO
    662980074343
  • Weight
    43.9 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Contains extreme pressure additives (EP); Nontoxic, biodegradable; Free of solvents and chlorinated ingredients; Suitable for all ferrous and non-ferrous metals; Coolcut™ is a ready-to-use, high-performance metal cutting lubricant that stands up to pressure and heat to reduce tool wear and prevent tool breakage.
  • Harmonization Code
    3403191990
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text