Motion
53B205
Stainless Cutting Lubricant - Type: Stainless Steel Cutting Lubricant, 3.78 L / 1 Gal, Jug
MI ITEM #11613601
MFR #53B205
List Price$200.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Cutting Lubricant - Type: Stainless Steel Cutting Lubricant, 3.78 L / 1 Gal, Jug
MI ITEM #11613601
MFR #53B205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.11/each for your price

Overview

Mfr description
53B205 STAINLESSCUT 3.78L
  • Contains extreme pressure additives (EP); Non-toxic, biodegradable; Solvent-free, sulfur-free, and chlorine-free; High lubricity and cooling properties; STAINLESSCUT™ is a heavy-duty cutting lubricant designed for tough metal cutting operations. Formulated for stainless steel, alloys, and ferrous alloys.

Specifications

  • Type
    Stainless Steel Cutting Lubricant
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Formula Type
    Petroleum Free
  • Container Size
    3.78 L / 1 Gal
  • Container Type
    Jug
  • Trade Name/Number
    STAINLESSCUT™
  • Application
    Broaching, Machining Operations, Drilling, Milling, Reaming, Sawing, Turning
  • Material Application
    Ferrous Alloys, Alloys, Stainless Steel
  • Additional Applications
    Drilling, Machining operations, Milling, Reaming, Sawing, Turning, Broaching
  • Food Grade
    No
  • Color
    Light Yellow
  • Concentration
    RTU
  • Composition
    Mixture
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980164310
  • UPC_NO
    662980164310
  • Weight
    7.95 lb
  • ECCN
    Ear 99
  • Features & Benefits
    Contains extreme pressure additives (EP); Non-toxic, biodegradable; Solvent-free, sulfur-free, and chlorine-free; High lubricity and cooling properties; STAINLESSCUT™ is a heavy-duty cutting lubricant designed for tough metal cutting operations. Formulated for stainless steel, alloys, and ferrous alloys.
  • Series
    STAINLESSCUT
  • Pour Point
    -11 °F
  • Oil Type
    Cutting Oil
  • Harmonization Code
    3403.99.9090
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text