Motion
53C055 ICECUT, 3.78 L

WALTER SURFACE TECH
53C055 ICECUT, 3.78 L

ICECUT COOLANT-LUBRICANT 3.78 L
MI ITEM #11613604
MFR #53C055 ICECUT, 3.78 L
Price$88.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53C055 ICECUT, 3.78 L

ICECUT COOLANT-LUBRICANT 3.78 L
MI ITEM #11613604
MFR #53C055 ICECUT, 3.78 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.81/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 Gal
  • Weight
    8.44 lb

Details

  • Application
    Coolant Lubricant
  • Color
    Blue
  • Composition
    Mixture
  • Container Type
    Jug
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Product Line
    ICECUT™
  • Type
    Liquid

Overview

Mfr description
53C055 ICECUT, 3.78 L
  • Nitrate-free, amine-free, boron-free, phenol-free and active sulfur-free; For use on: Ferrous and Non-Ferrous Metals, Stainless Steel, Steel; Drilling with annular cutters, carbide core cutters, and drill bits; ICECUT™ is a ready-to-use coolant/lubricant specially formulated for use with magnetic drilling units to reduce tool wear and improve production rates.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought